Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide
Mfr # 49138
Zoro # G2647239
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49138
- Zoro # G2647239
- UPC # 097758491389
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,2"x48",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,2 In.x48 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- CONTINENTAL ABRASIVES SM-1 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM1D)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24701)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- PFERD Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide (49467)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Co-Cool, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Ceramic Oxide (49598)
- PFERD Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide (49365)
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- Pferd Coated Sanding Belts