Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide
Mfr # 49094
Zoro # G2646730
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49094
- Zoro # G2646730
- UPC # 097758490948
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Coated Belt,Al/Oxd,1"x42",50 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Description
Coated Belt,Al/Oxd,1 In.x42 In.,50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- NORTON CO 4-1/2" x 3-11/16" x 1" ProSand Sanding Sponge Multi-Angle Coarse 80Gr (82068)
- SAIT 2A Premium Coated Flap Wheel, 1-1/2 in Dia, 1 in W Face, 1/4 in Dia Shank, 120 Grit, Fine Grade, Alu (70042)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Maroon, VF (66261084700)
- PFERD Coated Belt, Zirc, 2"x60", 36 Grit, Coated, 2" W, 60" L, 36 Grit, Zirconia Alumina (49792)
- PFERD Coated Belt, Zirc, 1/4"x24", 36 Grit, Coated, 1/4" W, 24" L, 36 Grit, Zirconia Alumina (49696)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- PFERD Coated Belt, Al/Oxd, 3"x24", 60 Grit, Coated, 3" W, 24" L, 60 Grit, Aluminum Oxide (49252)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- PFERD Coated Belt, Al/Oxd, 3"x21", 60 Grit, Coated, 3" W, 21" L, 60 Grit, Aluminum Oxide (49213)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- Pferd Coated Sanding Belts