Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide
Mfr # 49098
Zoro # G2646642
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49098
- Zoro # G2646642
- UPC # 097758490986
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Coated Belt,Al/Oxd,1"x42",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,1 In.x42 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x1/4in, 60G (61463624495)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- CLOVER Silicon Carbide Grease, F, 100 Grit (232996)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609152)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Co-Cool, 2"x60", 60 Grit, Coated, 2" W, 60" L, 60 Grit, Ceramic Oxide (49597)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 40 Grit, Coated, 1/2" W, 18" L, 40 Grit, Ceramic Oxide (49536)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- Pferd Coated Sanding Belts