Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Aluminum Oxide
Mfr # 49012
Zoro # G2647169
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49012
- Zoro # G2647169
- UPC # 097758490122
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,1/4"x24",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,1/4 In.x24 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Medium Grinding (88285)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X 3/8-24" (15D035)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 80 Grit, Coated, 1/2" W, 12" L, 80 Grit, Aluminum Oxide (49028)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide (49038)
- Pferd Coated Sanding Belts