Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/4"x18", 80 Grit, Coated, 1/4" W, 18" L, 80 Grit, Aluminum Oxide
Mfr # 49004
Zoro # G2647108
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49004
- Zoro # G2647108
- UPC # 097758490047
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,1/4"x18",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,1/4 In.x18 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443018)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 36 Grit, Coated, 1/2" W, 24" L, 36 Grit, Aluminum Oxide (49040)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide (49506)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- Pferd Coated Sanding Belts