Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide
Mfr # 49006
Zoro # G2647001
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49006
- Zoro # G2647001
- UPC # 097758490061
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,1/4"x18",120Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,1/4 In.x18 In.,120Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X (213239)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- PFERD Coated Belt, Al/Oxd, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Aluminum Oxide (49012)
- PFERD Coated Belt, Al/Oxd, 2"x132", 36 Grit, Coated, 2" W, 132" L, 36 Grit, Aluminum Oxide (49159)
- PFERD Coated Belt, Zirc, 1/4"x24", 36 Grit, Coated, 1/4" W, 24" L, 36 Grit, Zirconia Alumina (49696)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- Pferd Coated Sanding Belts