Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide
Mfr # 49044
Zoro # G2646819
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49044
- Zoro # G2646819
- UPC # 097758490443
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,1/2"x24",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,1/2 In.x24 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" (66253106102)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide (49038)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Aluminum Oxide (49043)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- Pferd Coated Sanding Belts