Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Aluminum Oxide
Mfr # 49043
Zoro # G2646913
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49043
- Zoro # G2646913
- UPC # 097758490436
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,1/2"x24",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,1/2 In.x24 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61753)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- PFERD Coated Belt, Co-Cool, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Ceramic Oxide (49675)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- PFERD Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide (49376)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 5 pk (DCB321080S05G)
- Pferd Coated Sanding Belts