Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x24", 36 Grit, Coated, 1/2" W, 24" L, 36 Grit, Aluminum Oxide
Mfr # 49040
Zoro # G2646983
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49040
- Zoro # G2646983
- UPC # 097758490405
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,1/2"x24",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Description
Coated Belt,Al/Oxd,1/2 In.x24 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- DEWALT Sanding Disc Backup Pad, 14,000 OPM, 1/4"L (DWE641)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 80 Grit, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina (49832)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Ceramic Oxide (49499)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- Pferd Coated Sanding Belts