Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide
Mfr # 49046
Zoro # G2646828
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49046
- Zoro # G2646828
- UPC # 097758490467
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,1/2"x24",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,1/2 In.x24 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- MARCO 1/2-20 Hex Nut (10L804305)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Aluminum Oxide (49043)
- PFERD Coated Belt, Zirc, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Zirconia Alumina (49889)
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide (49588)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728686)
- Pferd Coated Sanding Belts