Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide
Mfr # 49035
Zoro # G2646992
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49035
- Zoro # G2646992
- UPC # 097758490351
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,1/2"x18",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,1/2 In.x18 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Twisted Wool, Cutting Pad, 1.5"x7.5"dia. (MPADTW-7.5-1.5)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642592057)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Ceramic Oxide (49546)
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- Pferd Coated Sanding Belts