Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide
Mfr # 49038
Zoro # G2646837
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49038
- Zoro # G2646837
- UPC # 097758490382
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Al/Oxd,1/2"x18",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,1/2 In.x18 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK20 (87591NA-20)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- PFERD 2" ALUMASTER INSERT WSP-SET - 5 Inserts (20121)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Ceramic Oxide (49545)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Aluminum Oxide (49043)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- PFERD Coated Belt, Al/Oxd, 3"x24", 100 Grit, Coated, 3" W, 24" L, 100 Grit, Aluminum Oxide (49254)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- Pferd Coated Sanding Belts