Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 1/2"x12", 80 Grit, Coated, 1/2" W, 12" L, 80 Grit, Aluminum Oxide
Mfr # 49028
Zoro # G2646800
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49028
- Zoro # G2646800
- UPC # 097758490283
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Coated Belt,Al/Oxd,1/2"x12",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,1/2 In.x12 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Internal Tube Fitting Brush - 3/4" Tube Size, 29/32" Exact Size (89630)
- CENTURY DRILL & TOOL Century Drill 76853 Bench Grinder Wire Wheels 5" Dia. Steel Crimped (76853)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 240 Grit (45627)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide (49038)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- PFERD Coated Belt, Co-Cool, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Ceramic Oxide (49675)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide (49506)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- Pferd Coated Sanding Belts