Shop All Buffing Wheels
Pferd
Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Soft Cloth
Mfr # 48734
Zoro # G2646548
product price: $33.69
/ea
Sold in multiples of 5 for $168.45
$168.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 3/8 in
- Recommended Speed 950 RPM
- Max RPM 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48734
- Zoro # G2646548
- UPC # 097758487344
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 8 in |
Width | 3/8 in |
Details
Item | Cloth Ring,8"x3/8"x3/4",Soft |
Recommended Speed | 950 RPM |
Max RPM | 3000 |
Description
Cloth Ring,8 In.x3/8 In.x3/4 In.,Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377539)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44201)
- PFERD Felt Wheel 8" Dia. x 1-1/4" Width - 3/4" Arbor Hole (48700)
- PFERD Felt Wheel 3" Dia. x 3/8" Width - 3/8" Arbor Hole (48693)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade (44210)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44198)
- ASTRO PNEUMATIC Buffing Wheel, Rasp, 2.5" (235RASP)
- Pferd Buffing Wheels