Shop All Buffing Wheels
Pferd
Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Hard Cloth
Mfr # 48724
Zoro # G2646539
product price: $45.39
/ea
Sold in multiples of 5 for $226.95
$226.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 3/8 in
- Recommended Speed 950 RPM
- Max RPM 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48724
- Zoro # G2646539
- UPC # 097758487245
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 8 in |
Width | 3/8 in |
Details
Item | Cloth Ring,8"x3/8"x3/4",Hard |
Recommended Speed | 950 RPM |
Max RPM | 3000 |
Description
Cloth Ring,8 In.x3/8 In.x3/4 In.,Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- ALC Replacement Viewing Lens, 5" x 6", PK25 (40026)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Soft Cloth (48734)
- PFERD Felt Wheel 2-1/4" Dia. x 3/8" Width - 1/4" Arbor Hole (48692)
- PFERD 2" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44213)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- PFERD Felt Wheel 8" Dia. x 1-1/4" Width - 3/4" Arbor Hole (48700)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Medium Grade (48805)
- CS UNITEC Fleece Top Disc for WSF-1800, 80 Grit (96710)
- Pferd Buffing Wheels