Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41
Mfr # 23301
Zoro # G2645190
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Radius 0.029 in
- Bur Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23301
- Zoro # G2645190
- UPC # 097758233019
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Radius | 0.029 in |
Bur Length | 1/4 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SF-41,1/8",Single Cut |
Description
Carbide Bur,SCTI SF-41,1/8 In.,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Cup Wire Brush, 5/8", PK12 (96299)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/8" x 7/8 (08W602)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24422)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23321)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/4" x 5/8" x 1/4" Ext. Shank - SL-1L6 (26212)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- DRILLCO SA-5, SOLID CARBIDE BUR SINGLE CUT -7000A (7A132BSC)
- Pferd Carbide Burs