Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42
Mfr # 23311
Zoro # G2645358
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Bur Length 1/2 in
- Radius 0.029 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23311
- Zoro # G2645358
- UPC # 097758233118
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bur Length | 1/2 in |
Radius | 0.029 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SF-42,1/8",Single Cut |
Description
Carbide Bur,SCTI SF-42,1/8 In.,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 10 pk (DCD060220H10G)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x3/16"x1", 2710rpm (69078609034)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9 (24512)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24282)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SC-42 (23192)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/2" x 7/8" x 1/4" Ext. Shank - SE-5L6 (26002)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (22346)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- Pferd Carbide Burs