Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape (Pointed), STEEL Cut - 5/8" x 1" x 1/4" Shank - SG-6
Mfr # 24838
Zoro # G706372613
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type STEEL
- Cutter Dia. 5/8 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 24838
- Zoro # G706372613
- UPC # 97758248389
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | STEEL |
Description
With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.;The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit (45645)
- WEILER 6 in STANDARD TWIST KNOT WIRE WHEEL, 0.014 in (08080-12)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- PFERD Carbide Bur - Cylind. (radius end), OMNI cut - 5/8" x 1" x 1/4" Shank - SC-6 (28030)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23322)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23361)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- Pferd Carbide Burs