Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, MICRO Cut - 3/8" x 3/4" x 1/4" Shank - SF-3
Mfr # 27532
Zoro # G306372570
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type MICRO
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
- Radius 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 27532
- Zoro # G306372570
- UPC # 97758275323
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Radius | 0.141 in |
Details
Cutting Edge Type | MICRO |
Description
Carbide burs with MICRO cut are designed for finishing and are used in areas in which abrasive mounted points are usually used. They offer a higher stock removal rate and produce a high surface quality, particularly compared with conventionally milled surfaces. They operate with low vibration and little noise. They maintain their geometry over the entire service life, and are well suited to manual and machine applications. Almost all materials up to a hardness of 940 HV (68 HRC) can be machined.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- NORTON ABRASIVES Adalox 11 in. L X 9 in. W 36 Grit Aluminum Oxide All Purpose Sandpaper , 25PK (07660700155)
- 3M Cloth Band, 1/2 in. Diameter, Grit 60 (7100138163)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- PFERD Carbide Bur - Tree (pointed end), STEEL cut - 1/2" x 1" x 1/4" Shank - SG-5 L6 (25646)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SA-43 (23122)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 45˚ - 5/8" x 1/8", 1/4" Shank (25176)
- DYNABRADE Carbide Bur, 1/8"dia., SM-42, D/C14 Deg C (93348)
- Pferd Carbide Burs