Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, INOX Cut - 3/8" x 3/4" x 1/4" Shank - SF-3
Mfr # 24707
Zoro # G806372636
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type INOX
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Radius 0.098 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 24707
- Zoro # G806372636
- UPC # 97758247078
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Radius | 0.098 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | INOX |
Description
With the INOX cut, PFERD has developed innovative burs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic as well as rust and acid-resistant steels. It creates significantly less vibration than a comparable cross cut.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- DISCO Grinding Discs, 80 Grit, 2", Grn Zirc, PK25 (15103PK)
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blaze (77696090159)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24061)
- PFERD TC Bur 5/8 x 1/4" EDGE 1/8" Radius ECS - 5/8" x 1/8", 1/4" Shank (25149)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 5/16" x 3/4" x 1/4" Shank - SA-2 (24051)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24552)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- Pferd Carbide Burs