Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51
Mfr # 23327
Zoro # G806372674
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type INOX
- Cutter Dia. 1/4 in
- Overall Length 1-11/16 in
- Radius 0.059 in
- Bur Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23327
- Zoro # G806372674
- UPC # 97758233279
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-11/16 in |
Radius | 0.059 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | INOX |
Description
With the INOX cut, PFERD has developed innovative burs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic as well as rust and acid-resistant steels. It creates significantly less vibration than a comparable cross cut.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44199)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/32" x 1/8" x 1/8" Shank - SD-41 (23231)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SF-1 (24692)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/32" x 1/8" x 1/8" Shank - SD-41 (23232)
- Pferd Carbide Burs