Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1¼" x 1/4" Shank - SF-14
Mfr # 24762
Zoro # G2645181
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/4 in
- Overall Length 3 in
- Radius 0.196 in
- Bur Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24762
- Zoro # G2645181
- UPC # 097758247627
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 3 in |
Radius | 0.196 in |
Bur Length | 1-1/4 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SF-14,1/4",Double Cut |
Description
Carbide Bur,SCTI SF-14,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Sandpaper Grip, Black Double Dipped, PK/12 (5114SJ)
- GATOR GRIT Gator 11 in. L X 9 in. W 120 Grit Aluminum Oxide All Purpose Sandpaper (3263)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 180 to 360G (66261058360)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23502)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SF-3L6 (26052)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23401)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24101)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- ZORO SELECT Carbide Bur, Cylinder, 5/32 In, 1/8 Shank (310-002008)
- Pferd Carbide Burs