Shop All Carbide Burs
Pferd
Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6
Mfr # 26062
Zoro # G506372653
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/2 in
- Overall Length 6-7/8 in
- Radius 0.098 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 26062
- Zoro # G506372653
- UPC # 97758260626
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 6-7/8 in |
Radius | 0.098 in |
Bur Length | 1 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" (66253106102)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- PFERD Carbide Bur - Cylind. (Plain End), DIA Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24103)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/4" Shank - SD-11 (24522)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/8" x 5/16" x 1/4" Ext. Shank - SD-3L6 (25932)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24292)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (802-6250-60)
- Pferd Carbide Burs