Shop All Carbide Burs
Pferd
Carbide Bur - Oval Shape, SGL Cut - 3/8" x 5/8" x 1/4" Shank - SE-3
Mfr # 24641
Zoro # G2645023
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 3/8 in
- Overall Length 2-3/8 in
- Bur Length 5/8 in
- Radius 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24641
- Zoro # G2645023
- UPC # 097758246415
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-3/8 in |
Bur Length | 5/8 in |
Radius | 0.157 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SE-3,Single Cut |
Description
Carbide Bur,SCTI SE-3,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Spiral Band, 1x1-1/2, A/O, Grit 80 (A007489)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728825)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (91600)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24703)
- PFERD Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5 (28016)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24707)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD TOUGH Carbide Bur - Cylind. (Radius End) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SC-3 (22212)
- Pferd Carbide Burs