Shop All Carbide Burs
Pferd
Carbide Bur - Flame Shape, SGL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5
Mfr # 24881
Zoro # G2645662
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/2 in
- Overall Length 3 in
- Bur Length 1-1/4 in
- Radius 0.082 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24881
- Zoro # G2645662
- UPC # 097758248815
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 3 in |
Bur Length | 1-1/4 in |
Radius | 0.082 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SH-5,Single Cut |
Description
Carbide Bur,SCTI SH-5,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363971)
- CAL-VAN TOOLS FINE GRIT REPLACEMENT STONES (CV361-01)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SF-3L6 (26052)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24703)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3 (24241)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SG-3 (24801)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SG-2 (24792)
- HOLEMAKER TECHNOLOGY HMT GoldMax TCT Burr 4 Pc Set 6mm, Flame, Cylinder, Ball Nose, Tree (4020-SET2)
- Pferd Carbide Burs