Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), SGL Cut - 1/2" x 1" x 1/4" Shank - SC-5
Mfr # 24461
Zoro # G2644597
original price:
$26.65
3% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/2 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24461
- Zoro # G2644597
- UPC # 097758244619
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SC-5,Single Cut |
Description
Carbide Bur,SCTI SC-5,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Fine 50 pk (DND050180H60P)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/2" x 1" x 1/4" Shank - SG-5 (24811)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24545)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SA-3L6 (25812)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24707)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Ext. Shank - SL-4L6 (22774)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- Pferd Carbide Burs