Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (radius end), OMNI cut - 5/8" x 1" x 1/4" Shank - SC-6
Mfr # 28030
Zoro # G506372714
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type OMNI
- Cutter Dia. 5/8 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 28030
- Zoro # G506372714
- UPC # 97758280303
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | OMNI |
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- CONTINENTAL ABRASIVES SE-5 Aluminum Cut Oval Tungsten Carbide Burr for Non-Ferrous Materials (CB-SE5NF)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- DEDECO SUNBURST 3'' TC 3-PLY RED 220 GRIT (A/O) 1/UNIT (1333)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SG-2 (24792)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- PFERD Carbide Bur - Cone (Pointed), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23501)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23321)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 5/16" x 3/4" x 1/4" Shank - SH-2 (24871)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 5/16" x 3/4" x 1/4" Shank - SA-2 (24051)
- DRILLCO SA-3, SOLID CARBIDE BUR DOUBLE CUT -7000A (7A124ADC)
- Pferd Carbide Burs