Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6
Mfr # 25872
Zoro # G006372627
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/8 in
- Overall Length 6-5/8 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25872
- Zoro # G006372627
- UPC # 97758258722
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 6-5/8 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SG-5L6 (22760)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24721)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24881)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- PFERD Carbide Bur - Cone (Pointed), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23501)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- Pferd Carbide Burs