Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SC-51
Mfr # 23202
Zoro # G2644588
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/4 in
- Overall Length 1-11/16 in
- Bur Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 23202
- Zoro # G2644588
- UPC # 097758232029
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-11/16 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SC-51,1/8",Double Cut |
Description
Carbide Bur,SCTI SC-51,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686595)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 3/4" Flange (69027)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SF-1 (24692)
- PFERD Carbide Bur - Tree Shape, CAST Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24709)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SA-43 (23122)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- Pferd Carbide Burs