Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9
Mfr # 24512
Zoro # G2644673
$72.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 24512
- Zoro # G2644673
- UPC # 097758245128
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SC-9,1/4",Double Cut |
Description
Carbide Bur,SCTI SC-9,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- WALTER SURFACE TECHNOLOGIES Mtd Cup Brush Crimped 2-3/8"x.0118" (13C068)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- DYNABRADE Disc Pad, 70mm X 203mm (57455)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23312)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1¼" x 1/4" Shank - SF-14 (24762)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SC-51 (23202)
- PFERD Carbide Bur - Cylind. (radius end), STEEL cut - 1/2" x 1" x 1/4" Shank - SC-5 L6 (25643)
- PFERD Carbide Bur - Tree (pointed end), OMNI cut - 1/2" x 1" x 1/4" Shank - SG-5 (28009)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- Pferd Carbide Burs