Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Radius End), ALU Cut - 5/8" x 1" x 1/4" Shank - SC-6
Mfr # 24475
Zoro # G506372707
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 5/8 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24475
- Zoro # G506372707
- UPC # 97758244756
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70993)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- OSBORN Abrasive Disc Brush, 5", 0004703700 (0004703700)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SF-1 (24692)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (24392)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SB-3L6 (25842)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SM-41 (23472)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (905-3750)
- Pferd Carbide Burs