Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SA-51
Mfr # 23131
Zoro # G2644122
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/4 in
- Overall Length 1-11/16 in
- Bur Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23131
- Zoro # G2644122
- UPC # 097758231312
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-11/16 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SA-51,1/8",Single Cut |
Description
Carbide Bur,SCTI SA-51,1/8 In.,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- TOOLPRO 9 in 80 Grit Drywall Sander Pads 5Pack, 5PK (TP00085)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726993)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25155)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24721)
- PFERD TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (22754)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- Pferd Carbide Burs