Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Plain End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SA-3L6
Mfr # 25812
Zoro # G206372724
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/8 in
- Overall Length 6-5/8 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25812
- Zoro # G206372724
- UPC # 97758258128
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 6-5/8 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81A25M Mini Deburring Brush, 2.5mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A25M)
- EXCEL BLADES Sanding Stick with 2 Replacement #320 Grit Belts, Spring Tensioned 6pk (55724)
- ALI INDUSTRIES Surface Preparation Sanding Disc Kit (2225)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO (66261004435)
- PFERD HICOAT Carbide Bur - 14° Taper, ALU cut - 3/8" x 17/16" x 1/4" shank - SL-3, HC-NFE Coating (25160)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- Pferd Carbide Burs