Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (Plain End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SA-42
Mfr # 23112
Zoro # G2644061
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/32 in
- Overall Length 1-1/2 in
- Bur Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23112
- Zoro # G2644061
- UPC # 097758231121
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32 in |
Overall Length | 1-1/2 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SA-42,1/8",Double Cut |
Description
Carbide Bur,SCTI SA-42,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-5/8 x 3/8in, 60G (61463624404)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96103)
- CS UNITEC Brilliance-Clean Canister w/Spray Bottle (40051)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23452)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SA-51 (23131)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- PFERD TOUGH Carbide Bur - Cylind. (Plain End) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SA-5 (22156)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24061)
- PFERD Carbide Bur - Cylind. (radius end), STEEL cut - 1/2" x 1" x 1/4" Shank - SC-5 L6 (25643)
- WALTER SURFACE TECHNOLOGIES Carb Bur Egg, Se, 1/4"x1/2"x7/8" (01V064)
- Pferd Carbide Burs