Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3
Mfr # 24241
Zoro # G2644448
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24241
- Zoro # G2644448
- UPC # 097758242417
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SB-3,Single Cut |
Description
Carbide Bur,SCTI SB-3,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/8" x 1/2" x 1/8" Shank - SB-43 (23165)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24882)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24552)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- OSG Carbide Bur, Ball Shape, 1/2 in. (968-5000)
- Pferd Carbide Burs