Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (end cut), OMNI cut - 3/8" x 3/4" x 1/4" Shank - SB-3
Mfr # 28019
Zoro # G106372619
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type OMNI
- Cutter Dia. 3/8 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 28019
- Zoro # G106372619
- UPC # 97758280198
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | OMNI |
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 43 in W, 75 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212524)
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1" x 1" x 1/4" Shank - SB-9 (24342)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/4" Ext. Shank - SD-1L6 (25922)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24703)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/4" x 5/8" x 1/4" Shank - SL-1 (25131)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/8" x 7/32" x 1/8" Shank - SE-41 (23272)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23381)
- DRILLCO SF-5, SOLID CARBIDE BUR DOUBLE CUT -7000F (7F132BDC)
- Pferd Carbide Burs