Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (End Cut), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SB-2
Mfr # 24232
Zoro # G2644177
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 5/16 in
- Overall Length 2-1/2 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24232
- Zoro # G2644177
- UPC # 097758242325
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SB-2,1/4",Double Cut |
Description
Carbide Bur,SCTI SB-2,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1A24RPK10 (23410)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9 (24512)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24882)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- Pferd Carbide Burs