Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SB-3L6
Mfr # 25842
Zoro # G206372687
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/8 in
- Overall Length 6-5/8 in
- Bur Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25842
- Zoro # G206372687
- UPC # 97758258425
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 6-5/8 in |
Bur Length | 3/4 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 12" x 3/32" x 1" (10W123)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47202)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx20)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- PFERD TOUGH Carbide Bur - Cylind. (Plain End) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SA-5 (22156)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 45˚ ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25177)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/2" x 1" x 1/4" Shank - SG-5 (24811)
- PFERD Carbide Bur - Oval Shape, SGL Cut - 3/8" x 5/8" x 1/4" Shank - SE-3 (24641)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24282)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- Pferd Carbide Burs