Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (End Cut), ALU Cut - 1/8" x 1/2" x 1/8" Shank - SB-43
Mfr # 23165
Zoro # G706372729
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Bur Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23165
- Zoro # G706372729
- UPC # 97758231657
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bur Length | 9/16 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- PEARL Premium Surface Prep Wheel 4-1/2 x 5/8-11 AO Maroon, Fine Grit (NW45MFH)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- ZORO SELECT Abrasive Roll, 30 yd. L, 2-3/4" W, 120 Grit (05539520338)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24541)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23251)
- PFERD HICOAT Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3, FEP Coating (27082)
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- Pferd Carbide Burs