Shop All Carbide Burs
Pferd
Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5
Mfr # 24285
Zoro # G906372666
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/2 in
- Overall Length 2-3/4 in
- Bur Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24285
- Zoro # G906372666
- UPC # 97758242851
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2-3/4 in |
Bur Length | 1 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- ROYAL PRODUCTS Deburring, PK10 (22120)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P320A Grade (60455031348)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24421)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- PFERD Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank (25150)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 45˚ - 5/8" x 1/8", 1/4" Shank (25176)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- Pferd Carbide Burs