Shop All Carbide Burs
Pferd
Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51
Mfr # 23502
Zoro # G2646189
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/4 in
- Overall Length 1-13/16 in
- Angle 22 Degrees
- Bur Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23502
- Zoro # G2646189
- UPC # 097758235020
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-13/16 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | Double |
Angle | 22 Degrees |
Item | Carbide Bur,SCTI SM-51,1/8",Double Cut |
Description
Carbide Bur,SCTI SM-51,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728823)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- PFERD TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (22754)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23401)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- PFERD Carbide Bur - Cone (Pointed), DIA Cut - 1/4" x 1" x 1/4" Shank - SM-3 (25223)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 5/16" x 7/8" x 1/4" Shank - SL-2 (25142)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/32" x 1/8" x 1/8" Shank - SD-41 (23231)
- Pferd Carbide Burs