Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2
Mfr # 24551
Zoro # G2644728
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 5/16 in
- Overall Length 2-1/16 in
- Bur Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24551
- Zoro # G2644728
- UPC # 097758245517
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2-1/16 in |
Bur Length | 1/4 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SD-2,Single Cut |
Description
Carbide Bur,SCTI SD-2,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- MIRKA Grip Disc, 3", P220, PK50 (23-608-220)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4" (66243510654)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 5/16" x 3/4" x 1/4" Shank - SH-2 (24871)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 30˚ - 5/8" x 3/16", 1/4" Shank (25175)
- PFERD Carbide Bur - Cone (Pointed), DIA Cut - 1/4" x 1" x 1/4" Shank - SM-3 (25223)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- Pferd Carbide Burs