Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51
Mfr # 23251
Zoro # G2644822
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/4 in
- Overall Length 1-3/8 in
- Bur Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23251
- Zoro # G2644822
- UPC # 097758232517
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 1-3/8 in |
Bur Length | 3/16 in |
Details
Cutting Edge Type | Single |
Item | Carbide Bur,SCTI SD-51,1/8",Single Cut |
Description
Carbide Bur,SCTI SD-51,1/8 In.,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93800)
- SAINT-GOBAIN ABRASIVES Norton 66261126274 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P120 Grit (66261126274)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cylindrical Sa, 1/4x5/8x1" (01V055)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 7/16" x 1" x 1/4" Shank - SF-4 (24712)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SC-42 (23192)
- PFERD Carbide Bur - Cylind. (radius end), OMNI cut - 5/8" x 1" x 1/4" Shank - SC-6 (28030)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- MASTERCUT TOOL M01601 12.7x25x6x70 Cylinder No End Cut Singlecut (SA-5MMSC)
- Pferd Carbide Burs