Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3
Mfr # 27522
Zoro # G206372557
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type MICRO
- Cutter Dia. 3/8 in
- Overall Length 2-1/16 in
- Bur Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 27522
- Zoro # G206372557
- UPC # 97758275224
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/16 in |
Bur Length | 5/16 in |
Details
Cutting Edge Type | MICRO |
Description
Carbide burs with MICRO cut are designed for finishing and are used in areas in which abrasive mounted points are usually used. They offer a higher stock removal rate and produce a high surface quality, particularly compared with conventionally milled surfaces. They operate with low vibration and little noise. They maintain their geometry over the entire service life, and are well suited to manual and machine applications. Almost all materials up to a hardness of 940 HV (68 HRC) can be machined.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Disc Backup Pad, 5 in Dia, PK10 (88656)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-5, 1/2 (11075)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/2" x 1" x 1/4" Shank - SG-5 (24811)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24292)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25155)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- Pferd Carbide Burs