Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, DBL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2
Mfr # 24552
Zoro # G2644770
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 5/16 in
- Overall Length 2-1/16 in
- Bur Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 24552
- Zoro # G2644770
- UPC # 097758245524
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2-1/16 in |
Bur Length | 1/4 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SD-2,1/4",Double Cut |
Description
Carbide Bur,SCTI SD-2,1/4 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- ECONOLINE Lampshield (411423)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SC-51 (23202)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25165)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/8" x 5/16" x 1/4" Ext. Shank - SD-3L6 (25932)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- Pferd Carbide Burs