Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/8" Shank - SD-53
Mfr # 23262
Zoro # G2644901
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 3/16 in
- Overall Length 1-3/8 in
- Bur Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23262
- Zoro # G2644901
- UPC # 097758232623
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16 in |
Overall Length | 1-3/8 in |
Bur Length | 1/8 in |
Details
Cutting Edge Type | Double |
Item | Carbide Bur,SCTI SD-53,1/8",Double Cut |
Description
Carbide Bur,SCTI SD-53,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- HTI Mini HOOK AND LOOP Black Foam Pad - 3.5" (HB-35)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22030)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/4" x 5/8" x 1/4" Shank - SL-1 (25131)
- PFERD HICOAT Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3, FEP Coating (27082)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SC-42 (23192)
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 3/8" x 3/4" x 1/4" Shank - SG-3 (22294)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- DRILLCO SC-52, SOLID CARB BUR DBL CUT - MAGNUM (70C052DC)
- Pferd Carbide Burs