Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/4" Ext. Shank - SD-1L6
Mfr # 25922
Zoro # G506372592
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/4 in
- Overall Length 6-1/8 in
- Bur Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25922
- Zoro # G506372592
- UPC # 97758259224
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 6-1/8 in |
Bur Length | 3/16 in |
Details
Cutting Edge Type | Double |
Description
Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23252)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24032)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/4" x 11/16" x 1/4" Shank - SD-7 (24602)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- DRILL AMERICA 1/4"x3/8" SE51 Oval Carbide Burr 1/8" Shank (DULSE51)
- Pferd Carbide Burs