Shop All Carbide Burs
Pferd
Carbide Bur - Ball Shape, ALU Cut - 1/8" x 3/32" x 1/8" Shank - SD-42
Mfr # 23245
Zoro # G706372569
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Bur Length 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 23245
- Zoro # G706372569
- UPC # 97758232456
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bur Length | 3/32 in |
Details
Cutting Edge Type | ALU |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (7100077040)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23401)
- PFERD Carbide Bur - Cylind. (Radius End), ALU Cut - 5/8" x 1" x 1/4" Shank - SC-6 (24475)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SM-41 (23472)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- Pferd Carbide Burs