Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4
Mfr # 25161
Zoro # G2645778
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single
- Cutter Dia. 1/2 in
- Overall Length 3-1/16 in
- Angle 14 Degrees
- Bur Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25161
- Zoro # G2645778
- UPC # 097758251617
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 3-1/16 in |
Bur Length | 1-1/8 in |
Radius | 0.13 in |
Details
Cutting Edge Type | Single |
Angle | 14 Degrees |
Item | Carbide Bur,SCTI Sl-4,Single Cut |
Description
Carbide Bur,SCTI Sl-4,Single Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH CW6180SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 80SC, 2" Arbor Hole, 1.5" Trim Length (CW6180SC)
- ALC Plastic Abrasive, 20/30, Urea 10# (41110)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SB-2 (24232)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3 (24241)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24722)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- PFERD HICOAT Carbide Bur - Tree, ALU cut - 3/8" x 3/4" x 1/4" Shank - SF-3, HC-NFE Coating (24710)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-2, 5/16 (10447)
- Pferd Carbide Burs