Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, DIA Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3
Mfr # 25153
Zoro # G2645802
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond
- Cutter Dia. 3/8 in
- Overall Length 3 in
- Angle 14 Degrees
- Radius 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25153
- Zoro # G2645802
- UPC # 097758251532
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 3 in |
Radius | 0.114 in |
Bur Length | 1-1/16 in |
Details
Cutting Edge Type | Diamond |
Angle | 14 Degrees |
Item | Carbide Bur,SCTI Sl-3,1/4",Diamond Cut |
Description
Carbide Bur,SCTI Sl-3,1/4 In.,Diamond Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- DEDECO SUNBURST 8'' TS DISCS WHITE 120 GRIT (A/O) 70/BX (1909)
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24703)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- PFERD Carbide Bur - Cylind. (radius end), STEEL cut - 1/2" x 1" x 1/4" Shank - SC-5 L6 (25643)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23502)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 1" x 1" x 1/4" Shank - SA-9 (24162)
- PFERD Bearing Carbide Bur - EDGE Cut 45° - 5/8" x 1/8", 1/4" Shank (25105)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- Pferd Carbide Burs